Menu Search
EATON #R9C3060U

Rotary Disconnect Switch Rotary Handle 60A 3P

SKU # 78668540292 Manufacturer Series: R9
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Operator Position: Direct/External
Fuse Provision: Non-Fusible
Poles: 3P
Cont. Amps: 60A

Additional Info: C-Frame