Menu Search
EATON #R9C3030U

Rotary Disconnect Switch Rotary Handle/Shaft 600V AC 30A 3P

SKU # 78668540291 Manufacturer Series: R9
Type: Rotary Disconnect Switch
Operator: Rotary Handle/Shaft
Operator Included: Not Included
Operator Position: External
Fuse Provision: Non-Fusible
Poles: 3P
Voltage: 600V AC
Cont. Amps: 30A
Mounting: Base
Terminals: Line-Load