Menu Search
ENTRELEC #OT40F3

Rotary Disconnect Switch Rotary Handle 600V 40A 3P

SKU # 80432541553 Manufacturer Series: OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Enclosure Application: NEMA 1, 3R, 12
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V
Cont. Amps: 40A
Mounting: Base or DIN Rail
Terminal Conductor Size: 18-8
Terminal Conductor Type: Cu