Menu Search
ENTRELEC #OT25F3

Switch, Open Disconnect, Thru Door, 3P, 25A, 600VAC

SKU # 80432541542 Manufacturer Series: OT Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Open Disconnect Switch
Operator: Thru-Door
Operator Included: No
Enclosure Application: NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V AC
Cont. Amps: 25A
Mounting: Base, DIN Rail
Terminals: Lugs

Additional Info: Handle and shaft not included. UL508.