Menu Search
Rotary Disconnect Switches Disconnect Switch, 100A, 3 P, 600V AC, Non-Fusible

THOMAS & BETTS #OT160E3

Disconnect Switch, 100A, 3 P, 600V AC, Non-Fusible

SKU #66201950008
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Rotary Disconnect Switch
Operator: Rotary Handle/Shaft
Operator Included: Included
Enclosure Application: NEMA 1, 3R, 12, IP65
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V AC
Cont. Amps: 100A
Mounting: Panel/DIN-Rail
Terminals: Line-Load

Switch; Disconnect; Rotary; 100A; 3 P; 600V AC; Non-Fusible; NEMA 1, 3R, 12, IP65; Panel/DIN-Rail Mounting; Line-Load Terminals