Menu Search

THOMAS & BETTS #OT200U03

Rotary Disconnect Switch Rotary Handle 600V AC 200A 3P

SKU: 66201916169
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Operator Position: Front
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V AC
Cont. Amps: 200A
Mounting: Base or DIN Rail
Terminals: Lug
Description
Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Not Included; Operator Position - Front; Fuse Provision - Non-Fusible; Poles - 3; Voltage - 600V AC; Cont. Amps - 200A; Mounting - Base or DIN Rail; Terminals - Lug; Additional Information - Approvals: UL 98
Additional Info: Approvals: UL 98