Menu Search
ARLINGTON INDUSTRIES #FB900

Round Outlet Box, Cathedral Ceiling Fan Box, 4.00 in.

SKU # 01899775250
Type: Round Outlet Box
Application: Cathedral Ceiling Fan Box
Material: Plastic
Diameter in inch: 4 in.
Capacity - cu-in: 14.5
Cable Entry: NM Clamps
Mounting Hardware: Mounting Block, 90 Degree

Round Outlet Box Covers: Type - Round Outlet Box; Application - Cathedral Ceiling Fan Box; Diameter in inch - 4.00; Capacity - cu-in - 14.5; Mounting Hardware - Mounting Block, 90 Degree; Cable Entry - NM Clamps; Material - Plastic