Menu Search

ARLINGTON INDUSTRIES #FB426F

Round Outlet Box, Ceiling Fan Box, 4.00 in.

SKU: 01899712521
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Round Outlet Box
Application: Ceiling Fan Box
Diameter in inch: 4 in.
Depth: 0.5 in.
Capacity - cu-in: 16
Mounting Hardware: Press-On Tangs, Center Screw
Cable Entry: NM Clamps
Material: Nonmetallic Compound
Description
Round Outlet Box Covers: Type - Round Outlet Box; Application - Ceiling Fan Box; Diameter in inch - 4.00; Depth in inch - 0.50; Capacity - cu-in - 16.0; Mounting Hardware - Press-On Tangs, Center Screw; Cable Entry - NM Clamps; Material - Nonmetallic Compound; Additional Information - Flanged Box Style, Air infiltration Barrier, Includes (1) role Caulk. Fixture Rating: 70 lb. For 1/2" or 5/8" Drywall.
Additional Info: Flanged Box Style, Air infiltration Barrier, Includes (1) role Caulk. Fixture Rating: 70 lb. For 1/2" or 5/8" Drywall.