Menu Search
LEGRAND - PASS & SEYMOUR #C1-18-WGAC

Round Outlet Box, Old Work, 3.75 in.

SKU # 78500720685
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round Outlet Box
Application: Old Work
Diameter in inch: 3.75 in.
Depth: 2.75 in.
Capacity - cu-in: 18
Mounting Hardware: Swing-Bracket
Cable Entry: NM Clamps
Material: Plastic

Round Outlet Box Covers: Type - Round Outlet Box; Application - Old Work; Diameter in inch - 3.75; Depth in inch - 2.75; Capacity - cu-in - 18.0; Mounting Hardware - Swing-Bracket; Cable Entry - NM Clamps; Material - Plastic; Additional Information - Ground Lug

Additional Info: Ground Lug