Menu Search
NUTEK #WSWVB

Outlet Box Vapour Barrier Nonmetallic 1-Gang Box

SKU # 77219700023
Type: Outlet Box Vapour Barrier
Application: Non-Metallic 1-Gang Box
Height: 3 in.
Width: 2.25 in.
Depth: 2.75 in.

Round Outlet Boxes: Type - Outlet Box Vapour Barrier; Application - Nonmetallic 1-Gang Box; Box Height in inch - 3; Box Width in inch - 2.25; Box Depth - in - 2.75; Material - Soft Polyethylene