Menu Search
PANDUIT #GB2B0304TPI-1

PanNetâ„¢ Grounding Busbar Copper, Tin Plated

SKU # 07498365926
RoHS Compliant
Fitting Type: Grounding Busbar
Cable Size: 0.25 in x 2.00 in x 10.00 in(DxWxL)
Material: Copper, Tin-plated

Additional Info: Construction: (2) Insulator mounts, Pre drilled connection holes - (4) 5 /16", (3) 7/16"