Menu Search
PANDUIT #GB4B0612TPI-1

Grounding Busbar Copper, Tin Plated

SKU # 07498334540 Manufacturer Series: TMGB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Grounding Busbar
Cable Size: 0.25 in x 4.00 in x 12.00 in(DxWxL)
Material: Copper, Tin-plated

Additional Info: Telcom main ground buss. Construction: (2) Insulator mounts, Pre drilled connection holes - (12) 1/4", (6) 3/8"