Menu Search
NVENT HOFFMAN #LAJSKG

Junction Splice Kit, Adjustable, Steel, Painted/Plated

SKU # 78351014595 Manufacturer Series: Series DCR
RoHS Compliant
Type: Junction Splice Kit
Connection: Adjustable
Application: Networking, Storage and Data Center
Material: Steel
Finish: Painted/Plated
Contents: Mounting Hardware

Connects two ladder rack sections at any junction angle. Made of steel with a painted or plated finish. Each kit connects one section to another. Includes mounting hardware.