Menu Search
PANDUIT #FRBC12X4YL-X

Fiber Routing Coupler, 12 x 4 in. System, ABS, Yellow

SKU # 07498344963
RoHS Compliant
Type: Fiber Routing Coupler
Transition Type: Coupler
Material: ABS
Color: Yellow
System Size: 12 x 4 in.