Menu Search
ABB #CI8905

S-Hook, Lighting Fixture, NO 105, Zinc Plated

SKU # 62253868076
Type: S Hook
Size - No: No.105
Material: Steel
Finish: Zinc-plated

S-Hooks: Type - S Hook; Size - No - No.105; Material - Steel; Finish - Zinc Plated