Menu Search
DOTTIE #S1

S-Hook, Lighting Fixture, 1.00 in. L, 0.12 in. Stock

SKU # 78100230805
Type: S Hook
Length: 1 in.
Stock: 0.12 in
Material: Steel
Finish: Zinc-plated

DOT S1 1 S HOOK

Additional Info: Hook Opening: 0.18", Eye ID: 0.25"