Menu Search
NVENT CADDY #771

S-Hook, Lighting Fixture, NO 11, Zinc Plated

SKU # 78285677904
Type: S Hook
Stock: 0.12 in
Size - No: No.11
Material: Steel
Finish: Zinc-plated

S-Hooks: Type - S Hook; Stock - 0.12 in; Size - No - No.11; Material - Steel; Finish - Zinc Plated