Menu Search
Safety Glasses Protective Eyewear with Foam Gasket, Polycarbonate Clear Anti Fog Lens, Clear Frame

3M #11872-00000-20

Virtuaâ„¢ Protective Eyewear with Foam Gasket, Polycarbonate Clear Anti Fog Lens, Clear Frame

SKU #07837111872
Manufacturer Series: CCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti Fog
Frame Color: Clear
Frame Material: Plastic

Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Anti Fog; Frame Color - Clear; Frame Material - Plastic; Additional Information - Eyewear Type: Standard, Temple Color: Light Blue, Lens Marking: Z87 Plus; Manufacturer Series - Virtua CCS

Additional Info: Eyewear Type: Standard, Temple Color: Light Blue, Lens Marking: Z87 Plus