3M #15170-10000-20

Metaliks™ Safety Glass, Polycarbonate Clear Anti-Fog, Scratch Resistant Lens, Silver Metal Frame

SKU: 05113198999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Fog, Scratch Resistant
Frame Color: Silver
Frame Material: Metal
Manufacturer Series: Metaliks
Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Anti-Fog, Scratch Resistant; Frame Color - Silver; Frame Material - Metal; Additional Information - ANSI Z87.1-2003 High Impact,? CSA Z94.3-2007; Manufacturer Series - Metaliks
Additional Info: ANSI Z87.1-2003 High Impact,? CSA Z94.3-2007