Menu Search
HAZMASTER #UVEXS3200HS

GenesisĀ® Safety Glass, Polycarbonate Clear Anti Fog Lens, Black Polycarbonate Frame

SKU # 40014898960
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti Fog
Frame Color: Black
Frame Material: Polycarbonate

HydroShield is a revolutionary anti-fog lens coating, permanently bonded to the lens, requiring no maintenance and no application. HydroShield was tested against dozens of competitive products under the most stringent international anti-fog standards. The results are groundbreaking. 60X longer-lasting fog-free performance.