Menu Search
HAZMASTER #MMM11872-00000-20

Virtuaâ„¢ Safety Glass, Polycarbonate Clear Anti Fog Lens, Clear HSE Plastics and Glass Frame

SKU # 40014898987
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti Fog
Frame Color: Clear
Frame Material: HSE Plastics and Glass

3M Virtua CCS Protective Eyewear with Foam Gasket features a comfortable seal that helps limit eye exposure to nuisance dust while providing additional cushioning. The anti-fog lens coating and removable foam-lined gasket with airflow vents make this protective eyewear ideal for humid environments. Virtua CCS eyewear includes the Corded Earplug Control System (CCS). The versatile design helps keep eyewear and earplugs attached, untangled and ready to use, so your team has the convenient, comfortable protection it needs to focus on the jobs at hand. Earplugs sold separately.

Additional Info: Lens Marking: Z87 Plus