Menu Search
HAZMASTER #PYRMS2580S

Ztek Safety Glass, Polycarbonate Indoor/Outdoor Mirror Lens, Polycarbonate Frame

SKU # 40014898995
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Indoor/Outdoor Mirror
Frame Material: Polycarbonate

Safety Glasses: Type - Safety Glass; Lens Material - Polycarbonate; Lens Color - Indoor/Outdoor Mirror; Frame Material - Polycarbonate; Additional Information - Lens Marking: P Z87 Plus U6 L1.7, Frame Marking: P Z87 Plus / P c SEI CAN/CSA Z94.3-07; Manufacturer Series - Ztek

Additional Info: Lens Marking: P Z87 Plus U6 L1.7, Frame Marking: P Z87 Plus / P c SEI CAN/CSA Z94.3-07