Menu Search
KLEIN TOOLS #60047

Protective Eyewear, Polycarbonate SCT Gray Anti-Fog Lens

SKU # 09264460047
Type: Protective Eyewear
Lens Material: Polycarbonate
Lens Color: SCT Gray
Lens Coating: Anti-Fog
Frame Color: Black
Frame Material: Plastic
Strap: Lanyard Attachment
Listings: ANSI Z87.1-2003 (Z87+), OSHA 1910.133 and CSA Z94.3-2002
Frame Style: Framed, Wrap Around
Ventilation: Unique
Size: Universal
Temple Style: Adjustable Spatulite
Contents: Case

KLE 60047 BLK-PROTECTIVE-EYEWEAR