Menu Search
WOLF PEAK INTERNATIONAL #XB411AR

Brazeau Safety Glasses, Polycarbonate Anti Reflective Blue Mirror Anti Fog Lens, Black Nylon Frame

SKU # 69792001000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Anti Reflective Blue Mirror
Lens Coating: Anti Fog
Frame Color: Black
Frame Material: Nylon

Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Anti Reflective Blue Mirror; Lens Coating - Anti Fog; Frame Color - Black; Frame Material - Nylon; Manufacturer Series - Brazeau