Menu Search
WOLF PEAK INTERNATIONAL #SW415

Dakura Safety Glasses, Polycarbonate Copper Mirror Anti Scratch Lens, Black Nylon Frame

SKU # 69792000903
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Copper Mirror
Lens Coating: Anti Scratch
Frame Color: Black
Frame Material: Nylon

Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Copper Mirror; Lens Coating - Anti Scratch; Frame Color - Black; Frame Material - Nylon; Manufacturer Series - Dakura