Menu Search
WOLF PEAK INTERNATIONAL #SDK416

Safety Glasses, Polycarbonate Smoke Anti Scratch Lens, Black Nylon Frame

SKU # 69792000933 Manufacturer Series: Khor
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Smoke
Lens Coating: Anti Scratch
Frame Color: Black
Frame Material: Nylon

Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Smoke; Lens Coating - Anti Scratch; Frame Color - Black; Frame Material - Nylon; Manufacturer Series - Khor