Menu Search
HAZMASTER #PYRMGB1810STBLK/CLR

Safety Goggle, Polycarbonate Clear Anti-Fog Lens, Black Frame, Elastic, Direct Vent

SKU # 40014898989
Type: Dust Goggle
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Fog
Strap Material: Elastic
Ventilation: Direct Vent
Task Application: UV Protection
Frame Color: Black

Safety Goggles: Type - Dust Goggle; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Anti-Fog; Frame - Black; Strap - Elastic; Ventilation - Direct Vent; Task Application - UV Protection ; Additional Information - Strap Length: 443 mm, Overall Width (Hinge-Hinge): 143 mm, Overall Length (Lens-Tip): 81 mm, Frame Material: Nylon, Includes: Temples

Additional Info: Strap Length: 443 mm, Overall Width (Hinge-Hinge): 143 mm, Overall Length (Lens-Tip): 81 mm, Frame Material: Nylon, Includes: Temples