Menu Search
ABB #2TLA020052R1000

Thomas and Betts Modular Safety Relay, 2 NO 24V DC

SKU # 88861409943 Manufacturer Series: Vital 1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Safety Relay
Application: Dynamic Sensor
Input Configuration: Single Channel Input
Outputs - Safety: 2 NO
Power Supply: 24V DC
Reset: Automatic/Manual
Material: AgCdO
Operating Temperature: -10 to 55 Degree C
Mounting: 35mm DIN Rail
Enclosure Protection Rating: IP40
Dimensions: WxHxD: 0.88 x 3.3 x 4.72 in.

Safety Relays: Type - Modular Safety Relay; Application - Dynamic Sensor; Input Configuration - Single Channel Input; Outputs - Safety - 2 NO; Power Supply - 24V DC; Reset - Automatic/Manual; Material - AgCdO; Operating Temperature - -10 to 55 deg C; Mounting - 35mm DIN Rail; Enclosure Protection Rating - IP40; Dimensions - in - 0.88 in. W x 3.30 in. H x 4.72 in. D; - Vital 1