Menu Search
ABB #2TLA010029R0000

Thomas and BettsĀ® Safety Relay, 24VDC, 2 NO Safety, Automatic/Manual Reset

SKU # 88861409366 Manufacturer Series: RT6
Type: Safety Relay
Application: Interlocking Switch/Gate/Hatch, Light Curtains, Light Beams, Safety Mats, Contact Strips, Emergency Stop, Hold to Run/Enabeling Device, Foot Control Device, Area Supervision and Output Expansion
Outputs - Safety: 2 NO
Power Supply: 24V DC
Reset: Automatic/Manual
Mounting: 35 mm DIN Rail
Enclosure Protection Rating: IP40
Dimensions: 84.0 mm H x 23.0 mm W x 120.0 mm D