Safety Relays: Type - Analog Addressable Module; Application - Single Input, Supervisory and Monitor, Signature Loop Controller; Power Supply - 19V DC; Reset - Automatic; Material - Polymer; Operating Temperature - 0 to 49 deg C (32 to 120 deg F); Additional Information - On-board Green LED: Flashes when polled, On-board Red LED: Flashes when in alarm/active, Both LEDs: Glow steady when in alarm (stand-alone); Manufacturer Series - Signature
Additional Info: On-board Green LED: Flashes when polled, On-board Red LED: Flashes when in alarm/active, Both LEDs: Glow steady when in alarm (stand-alone)