Menu Search
Safety Relays Safety Relay, 100 to 240VAC, 35mm DIN Rail Mount
IDEC #EB3C-R05A

Safety Relay, 100 to 240VAC, 35mm DIN Rail Mount

SKU # 62413989479 Manufacturer Series: EB3C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Safety Relay
Application: 5 Channel, Common Wiring
Power Supply: 100 to 240V AC
Operating Temperature: -20 to 60 Degree C (-4 to 140 Degree F)
Mounting: 35mm DIN Rail
Enclosure Protection Rating: IP 20
Dimensions: WxHxD: 2.95 x 3.05 x 6.75 in.

Safety Relays: Type - Safety Relay; Application - 5 Channel, Common Wiring; Power Supply - 100 to 240V AC; Operating Temperature - -20 to 60 deg C (-4 to 140 deg F); Mounting - 35mm DIN Rail; Enclosure Protection Rating - IP 20 ; Dimensions - in - 2.95in. W x 3.05in. H x 6.75in. D; Additional Information - Separate/Common Wiring Compatible; Manufacturer Series - EB3C

Additional Info: Separate/Common Wiring Compatible