Menu Search
OMRON #G9SA501ACDC24

Emergency-Stop Relay Unit, 24VAC/DC, 100/240VAC, Single or Dual Channel Input, 5PST-NO Outputs

SKU # 12647105524 Manufacturer Series: G9SA
Type: Safety Relay
Input Configuration: Single or Dual Channel Input
Outputs - Safety: 5PST-NO
Outputs - Auxiliary: SPST-NC
Power Supply: 24V AC/DC, 100/240 VAC
Reset: Manual
Operating Temperature: -25 to 55 Degree C
Mounting: DIN Rail or Screw
Dimensions: WxHxD: 1.77 x 2.99 x 4.37 in.

Additional Info: Operating Time: 30 ms max, Response Time: 10 ms max