Menu Search
OMRON #445101031

Monitoring Safety Relay, 3 NC 1 N.C. 24V AC/DC

SKU # 12647105735
Type: Monitoring Safety Relay
Application: E-Stop
Input Configuration: 2 NC
Outputs - Safety: 3 NC
Outputs - Auxiliary: 1 N.C.
Power Supply: 24V AC/DC
Reset: Automatic/Manual, Monitored Manual
Material: Polyamide (Case)
Operating Temperature: -15 to 40 Degree C
Mounting: 35mm DIN Rail
Enclosure Protection Rating: NEMA 1, IP40
Dimensions: WxHxD: 0.88 x 3.89 x 4.5 in.

Safety Relays: Type - Monitoring Safety Relay; Application - E-Stop; Input Configuration - 2 NC; Outputs - Safety - 3 NC; Outputs - Auxiliary - 1 N.C.; Power Supply - 24V AC/DC; Reset - Automatic/Manual, Monitored Manual; Material - Polyamide (Case); Operating Temperature - -15 to 40 Deg C; Mounting - 35mm DIN Rail; Enclosure Protection Rating - NEMA 1, IP40; Dimensions - in - 0.88"W x 3.89"H x 4.50"D