Menu Search
OMRON #G7SA3A3BDC24

Relay, Safety, 24V, 3PST-NO

SKU # 12647105511 Manufacturer Series: G7SA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Relay
Input Configuration: 3PST-NO
Power Supply: 24VDC
Material: Silver, Gold Contact
Operating Temperature: -40°C to85°C
Mounting: Socket
Dimensions: 50H x 13W x 24mmD

Relay, Safety; Input Configuration: 3PST-NO; Power Supply: 24VDC; Material: Silver, Gold Contact; Operating Temperature: -40°C to85°C; Mounting: Socket; Dimensions: 50H x 13W x 24mmD; Manufacturer Series: G7SA

Additional Info: Includes forcibly guided contacts.