Menu Search
OMRON #G9SATH301ACDC24

Safety Relay, 24 VAC/VDC, 3PST-NO Safety, SPST-NC Auxiliary, Automatic Reset, DIN Rail Mount

SKU # 12647105518 Manufacturer Series: G9SA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Controller
Application: Two-Hand Control Monitoring
Outputs - Safety: 3PST-NO
Outputs - Auxiliary: SPST-NC
Power Supply: 24 VAC/VDC
Reset: Automatic
Operating Temperature: -25 to 55 Degree C
Mounting: DIN Rail

Safety Relays: Type - Controller; Application - Two-Hand Control Monitoring; Outputs - Safety - 3PST-NO; Outputs - Auxiliary - SPST-NC; Power Supply - 24 VAC/VDC; Reset - Automatic; Operating Temperature - -25 to 55 deg C; Mounting - DIN Rail; Manufacturer Series - G9SA