(0)

OMRON #G7SA-3A1B-DC24

Safety Relay, 24VDC, 3 NO Output, 1 NC Output Auxiliary, Socketable Mount

SKU: 61264718359
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Safety Relay
Outputs - Safety: 3 NO
Outputs - Auxiliary: 1 NC
Power Supply: 24V DC
Operating Temperature: -40 to 85 deg C
Mounting: Socketable
Dimensions: WxHxD: 1.57 x 0.94 x 0.51 in.
Manufacturer Series: G7SA
Description
Safety Relays: Type - Safety Relay; Outputs - Safety - 3 NO; Outputs - Auxiliary - 1 NC; Power Supply - 24V DC; Operating Temperature - -40 to 85 deg C; Mounting - Socketable; Dimensions - in - 1.57 in. W x 0.94 in. H x 0.51 in.D; Additional Information - Plug In Termination; Manufacturer Series - G7SA
Additional Info: Plug In Termination