Menu Search
PILZ AUTOMATION SAFETY CANADA #750167

PNOZsigma Contact Expansion; 24VDC; 3 N/O, 1 N/C

SKU # 04654850167
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contact Expansion
Outputs - Safety: 3 N/O, 1 N/C
Power Supply: 24VDC
Operating Temperature: -10 to 55 deg C
Dimensions: W x H x D: 17.5 x 98 x 120mm

Operating modes: single-channel, without detection of shorts across contacts.

Additional Info: Terminal style/type: plug-in, screw terminal. Max current: 6A. Weight: 170g. Certifications: CE, cULus Listed, EAC (Eurasian), TÜV, CCC.