Menu Search
PILZ AUTOMATION SAFETY CANADA #777302

Safety Relay, Standalone; 24-240VAC/DC; 3 N/O, 1 N/C

SKU # 04654877302
Type: Safety Relay, Standalone
Application: Instantaneous E-STOP monitoring, Limit switch, Light beam device mon. Type 2 with t/p, Light beam device mon. Type 2 w/o t/p, Light beam device mon. Type 4, Safety gate monitor
Input Configuration: 1-/2-Channel Wiring with/ without Detection of Shorts Across Contacts
Outputs - Safety: 3 N/O, 1 N/C
Power Supply: 24-240VAC/DC
Operating Temperature: -10 to 55 deg C
Dimensions: W x H x D: 22.5 x 94 x 121mm

Operating modes: single-channel, automatic reset, dual-channel, manual reset, detection of shorts across contacts, without detection of shorts across contacts.

Additional Info: Terminal type/style: Screw terminal, plug-in. Max. current: 4A. Operating temperature: -10 to 55 deg. Weight: 210g. Certifications: CE, cULus Listed, EAC (Eurasian), TÜV, KOSHA, CCC.