Menu Search
PILZ AUTOMATION SAFETY CANADA #777760

Safety Relay, Standalone; 3 N/O, 2 N/C, 2 Semiconductor; 24VDC

SKU # 04654877760
Type: Safety Relay, Standalone
Application: Instantaneous E-STOP monitoring, Limit switch, Safety gate monitor
Input Configuration: 1-/2-Channel Wiring with/ without Detection of Shorts Across Contacts
Outputs - Safety: 3 N/O, 2 N/C, 2 Semiconductor
Power Supply: 24VDC
Operating Temperature: -10 to 55 deg C
Dimensions: W x H x D: 45 x 94 x 121mm

Operating modes: single-channel, automatic reset, dual-channel, manual reset, detection of shorts across contacts, monitored manual reset