Menu Search
ABB #2TLA010026R0400

Thomas and BettsĀ® Safety Relay, 115VAC, 3 NO/1 NC Safety

SKU # 88861409360 Manufacturer Series: RT6
Type: Safety Relay
Application: Interlocking Switch/Gate/Hatch, Light Curtains, Light Beams, Safety Mats, Contact Strips, Emergency Stop, Hold to Run/Enabeling Device, Foot Control Device, Area Supervision and Output Expansion
Outputs - Safety: 3 NO/1 NC
Power Supply: 115V AC
Reset: Automatic/Manual
Mounting: 35 mm DIN Rail
Enclosure Protection Rating: IP40
Dimensions: 84.0 mm H x 45.0 mm W x 120.0 mm D