Menu Search
GENERAL ELECTRIC #THAUX64D

Spec-Setter Safety Switch Auxiliary Contacts 30A Spec-Setter TH Series

SKU # 78316416130 Manufacturer Series: TH
Kit Type: Safety Switch Auxiliary Contacts
Switch Amps: 30
Contacts: DPDT
Voltage: 600V

Safety Switch Auxiliary Contacts: Kit Type - Safety Switch Auxiliary Contacts; Switch Amps - 30; Voltage - 600; Contacts - DPDT; Additional Information - Safety Switch Rating; Type-4,4X,12; Manufacturer Series - Spec-Setter TH

Additional Info: Safety Switch Rating; Type-4,4X,12