You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OMRON #D4BSK1

Safety Switch Interlock, 10A, 120/600 V

SKU # 12647105213 Manufacturer Series: D4BS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Safety Switch Interlock
Amps: 10A
Voltage: 120/600V

Safety Switch Interlocks: Kit Type - Safety Switch Interlock; Amps - 10; Voltage - 120/600; Additional Information - Horizontal Key Mounting, Black Color, Screw Mounting; Manufacturer Series - D4BS

Additional Info: Horizontal Key Mounting, Black Color, Screw Mounting