×

Your shopping cart is empty.

SCHMERSAL  AZM170-02ZRK-24

Solenoid Latching Interlock, 10A, 250V, 2 NC

SCHMERSAL

Manufacturer # AZM170-02ZRK-24

SKU: 40004100025





Product Description

Safety Switch Interlocks: Kit Type - Safety Switch Interlock; Amps - 10; Voltage - 250; Contacts - 2 NC

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Kit Type: Safety Switch Interlock
Amps: 10A
Voltage: 250
Contacts: 2-NC

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: