Menu Search
EATON #RS2-12-C3

Safety Interlock Switch, 300 mA, 24 VDC, 1NO-2NC

SKU # 78668588470 Manufacturer Series: Series RS2
RoHS Compliant
Kit Type: Safety Interlock Switch
Amps: 300mA
Contacts: 1NO-2NC
Voltage: 24V DC

Eaton's RS safety interlock switches have been specifically designed to monitor protective guards, such as doors, flaps and hoods. All switches in this family are safety-rated and use magnetically coded actuators to minimize defeat by simple magnets.