Menu Search
OMRON #A4EGBM2B041

Enabling Switch

SKU # 12647105197
Kit Type: Enabling Switch
Contact Amps: .1A
Contacts: 2-NO
Voltage: 250V

Enabling grip switches are safety components used to prevent unexpected machine operation when workers perform maintenance or other non-routine tasks inside hazardous areas, such as areas inside protective shields

Additional Info: IP65, Application: Prevent unexpected machine operation