Menu Search
PILZ AUTOMATION SAFETY CANADA #570800

Locking Device, Safety Gate System; IP54; 24VDC

SKU # 04654870800
Type: Safety Gate System Locking Device
Enclosure Rating: IP54
Temperature Range: -20 to 55 deg C
Voltage: 24V DC

For applications up to SIL CL 3 and PL e. Three pushbuttons: Illuminated pushbutton for activating the safety gate; pushbutton for accessing and interlocking the safety gate; and E-STOP pushbutton. Sensing device with pushbuttons include color caps and escape release bar and actuator for right or left hinged gates.

Additional Info: Sensor: Transponder. OSSD outputs: 2. Inputs: 2. Connection: Federzugklemme steckbar. Holding force: 2000N. Power consumption: 2W. W x H x D: 200 x 465 x 108mm. Weight: 2570g. Certifications: CE, cULus Listed, TUV, FCC.