Menu Search
PILZ AUTOMATION SAFETY CANADA #504222

Switch, Magnetic Safety, PSEN 1.1p-22/PSEN 1.1-20/8mm/ix1; 24VDC; 2 N/O; PBT

SKU # 04654804222
Type: Magnetic Safety Switch, PSEN 1.1p-22/PSEN 1.1-20/8mm/ix1
Switch Volts: 24VDC
Contacts: 2 N/O
Enclosure Material: PBT
Enclosure Rating: IP65, IP67
Temperature Range: -10 to 55 deg C

Can be combined with all Pilz evaluation devices. Square design without LED.

Additional Info: Connection type: M8, 4pol. Male. Assured switching distance: 8mm. Assured release distance: 26mm. Operating modes: series connection. W x H x D: 26 x 36 x 13mm. Weight: 36g. Certifications: CE, cULus Listed, EAC (Eurasian), TUV.