Menu Search
PILZ AUTOMATION SAFETY CANADA #506411

Switch, Magnetic Safety, PSEN ma1.1p-10/PSEN1.1-10/3mm; 2 NO; PBT

SKU # 04654806411
Type: Magnetic Safety Switch, PSEN ma1.1p-10/PSEN1.1-10/3mm
Switch Volts: 24VDC
Contacts: 2 N/O
Enclosure Material: PBT
Enclosure Rating: IP65, IP67
Temperature Range: -25 to 70 deg C

Can be combined with all Pilz evaluation devices. Square design without LED.

Additional Info: Connection type: M8, 4pol. male. Assured switching distance: 3mm. Assured release distance: 19mm. Operating modes: series connection. W x H x D: 26 x 42.8 x 13mm. Weight: 40g. Certifications: CE, cULus Listed, EAC (Eurasian), TUV.