Menu Search
PILZ AUTOMATION SAFETY CANADA #506403

Switch, Magnetic Safety, PSEN ma2.1p-31/LED/6mm; 1 NO/1 NC; PBT

SKU # 04654806403
Type: Magnetic Safety Switch, PSEN ma2.1p-31/LED/6mm
Switch Volts: 24VDC
Contact Amps: 0.01A
Contacts: 1 NO/1 NC
Enclosure Material: PBT
Enclosure Rating: IP65, IP67
Temperature Range: -25 to 70 deg C

Can be combined with all Pilz evaluation devices. Square design with LED.

Additional Info: Connection type: M8, 4pol. male. Assured switching distance: 6mm. Assured release distance: 25mm. Operating modes: series connection. W x H x D: 26 x 36 x 13mm. Weight: 20g. Certifications: CE, cULus Listed, EAC (Eurasian), TUV.