Menu Search
PILZ AUTOMATION SAFETY CANADA #570251

Switch, Mechanical Safety, PSEN me4.2; IP65; 5A; 1 N/O, 2 N/C

SKU # 04654870251
Type: Mechanical Safety Switch, PSEN me4.2
Contacts: 1 N/O, 2 N/C
Enclosure Rating: IP65
Rating - Current: 5A
Temperature Range: -30 to 80 deg C

With standard actuator.

Additional Info: Extraction force: 10 N. W x H x D: 30 x 100 x 30.5mm. Weight: 100g. Certifications: CE, EAC (Eurasian), TÜV, cCSAus.